This product requires certification to purchase.

16 in. Replacement Competitive Media Filter

You last purchased this on
 
AprilAire

Media 16 in. Replacement Competitive Media Filter

Brand image
You last purchased this on
 
AprilAire

Media 16 in. Replacement Competitive Media Filter

  • Fast #
  • Part #RES610
  • Item #4114241
  • Manufacturer Part #610
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Aprilaire 610 Filters are designed for 16"x25" Air Purifiers using the 4898 competitive upgrade kit rails.
  • MERV 11 rating
  • Made in Wisconsin, USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Models 1625FG11 & 1625FG13
Collection:
Media
Depth:
17-63/100 in
Height:
27-22/25 in
IAPMO Listed:
No
Material:
Synthetic Fiber
Origin:
Domestic
Product Type:
Replacement Media
UL Listed:
No
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #RES810
Item #4114239
3.1 out of 5 Customer Rating
Requires Certification
Part #RES310
Item #4374925
4.1 out of 5 Customer Rating
Requires Certification
Part #RES1410
Item #4330064
5 out of 5 Customer Rating
Requires Certification
Part #R10
Item #154051
4.5 out of 5 Customer Rating
Requires Certification
Part #R35
Item #178806
3.9 out of 5 Customer Rating
Requires Certification
Part #RES410
Item #4095111
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RES810
Item #4114239
3.1 out of 5 Customer Rating
Requires Certification
Part #RES813
Item #4114240
4.3 out of 5 Customer Rating
Requires Certification
Part #RES210
Item #4095112
4.9 out of 5 Customer Rating
Requires Certification
Part #R401
Item #435945
3.9 out of 5 Customer Rating
Requires Certification
Part #R501
Item #1400877
3.4 out of 5 Customer Rating
Requires Certification
Part #RES201
Item #795151
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing