This product requires certification to purchase.

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C540LD897SWXFABCP
  • Item #4145884
  • Manufacturer Part #540-LD897SWXFABCP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C540LD897SWXFABCP
  • Item #4145884
  • Manufacturer Part #540-LD897SWXFABCP
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall-mounted manual sink faucet with adjustable center
  • 5-3/4" rigid atmospheric vacuum breaker spout with pail hook
  • 3/4" male hose thread
  • 2-3/8" metal lever handles with secured red and blue service buttons
  • Compression 1/4-turn operating cartridges
  • Straight 2" inlet supply arm with wall flange
  • 2-1/2" diameter slip flanges
  • 8" body centers
  • 1/2" NPT female thread inlets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
2-3/8 in
Spout Reach:
5-3/4 in
Spout Type:
Low Arc
Vandal Resistant:
Yes
WaterSense Labeled:
No