Two Cross Handle Wall Mount Service Faucet in Rough Chrome
Two Cross Handle Wall Mount Service Faucet in Rough Chrome
Frequently Purchased Together
Product Details
Product Details
- Exposed fitting with ceiling supplies
- Vacuum breaker spout with pail hook and wall brace
- 3/4" male hose thread outlet
- 3" metal cross handles with secured red and blue service buttons
- Compression 1/4-turn operating cartridges
- Body support plate
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Deck Plate Included:
- No
- Faucet Center Size:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- No
- WaterSense Labeled:
- No