35 in. Concrete Electrical Box (Less Lid)
N36 35 in. Concrete Electrical Box (Less Lid)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857, ASTM D-1693
- Collection:
- N36
- Height:
- 12 in
- Length:
- 35 in
- Material:
- Concrete
- Product Type:
- Utility Box
- Width:
- 22 in