Call for Pricing
Call for Pricing
This product requires certification to purchase.

18 in. x 20 ft. 16 ga Steel Corrugated Pipe

You last purchased this on
 
Contech Engineered Solutions

18 in. x 20 ft. 16 ga Steel Corrugated Pipe

Brand image
You last purchased this on
 
Contech Engineered Solutions

18 in. x 20 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP182016GA
  • Item #1509945
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile
  • Requires Certification

Specifications

ASTM:
ASTM A-929
Coating:
Galvanized
Gauge (metal):
16 ga
Length:
20 ft
Material:
Steel
Pipe Wall Type:
Corrugated
PipeTubing Size:
18 in



Customers Also Bought
1–6 of 18 items
Part #DST4L049A269B
Item #265697
5 out of 5 Customer Rating
Requires Certification
Part #PEXG100BL
Item #9427580
5 out of 5 Customer Rating
Requires Certification
Part #GBSPA106BXH12
Item #192233
5 out of 5 Customer Rating
Requires Certification
Part #GNF15
Item #1771894
4.4 out of 5 Customer Rating
Requires Certification
Part #GBPPEA5380P
Item #39334
4.3 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BX
Item #17734
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing