This product requires certification to purchase.

48 in. x 20 ft. 12 ga Steel Corrugated Pipe

You last purchased this on
 
Contech Engineered Solutions

48 in. x 20 ft. 12 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP482012GA
  • Item #1509969
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Engineered Solutions

48 in. x 20 ft. 12 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP482012GA
  • Item #1509969
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile
  • Requires Certification

Specifications

ASTM:
ASTM A-929
Coating:
Galvanized
Gauge (metal):
12 ga
Length:
20 ft
Material:
Steel
Pipe Wall Type:
Corrugated
PipeTubing Size:
48 in