This product requires certification to purchase.

1-1/4 in. IPS Chamfer Tool

You last purchased this on
 
Continental Industries

1-1/4 in. IPS Chamfer Tool

Brand image
You last purchased this on
 
Continental Industries

1-1/4 in. IPS Chamfer Tool

  • Fast #
  • Part #C000033658015
  • Item #3312137
  • Manufacturer Part #0000-33-6580-15
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Combination chamfering tool and gauge
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Black
Fits Pipe Size:
1-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Tools Included:
1
Tool Type:
Chamfer Tool
Wall Thickness:
0.166 in



Customers Also Bought
1–6 of 18 items
Part #C000033658017
Item #3312138
3.8 out of 5 Customer Rating
Requires Certification
Part #W060324
Item #1206502
4.3 out of 5 Customer Rating
Requires Certification
Part #PSD6105Y5
Item #5106966
4 out of 5 Customer Rating
Requires Certification
Part #R35850
Item #22376
5 out of 5 Customer Rating
Requires Certification
Part #R63331
Item #9298624
4.7 out of 5 Customer Rating
Requires Certification
Part #W000075
Item #120383
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 13 items
Part #C000033658017
Item #3312138
3.8 out of 5 Customer Rating
Requires Certification
Part #C145391461425
Item #3517684
4.1 out of 5 Customer Rating
Requires Certification
Part #C145391461400
Item #3024577
4.5 out of 5 Customer Rating
Requires Certification
Part #C325952101300
Item #1754058
3.7 out of 5 Customer Rating
Requires Certification
Part #C464600191400
Item #3812605
4.2 out of 5 Customer Rating
Requires Certification
Part #C464600191325
Item #3880331
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing