This product requires certification to purchase.

12 x 1-1/4 in. Round Core Drill Bit 1-Piece

You last purchased this on
 
Cutter Diamond Products

Premium 12 x 1-1/4 in. Round Core Drill Bit 1-Piece

Brand image
You last purchased this on
 
Cutter Diamond Products

Premium 12 x 1-1/4 in. Round Core Drill Bit 1-Piece

  • Fast #
  • Part #CBP512
  • Item #7967636
  • Manufacturer Part #BP512
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wet cutting
  • Lightly reinforced/cured concrete
  • Premium series
  • 100% money back guarantee
  • Requires Certification

Specifications

Application:
Cured Concrete
Bit Diameter(s) (In):
12 in
Collection:
Premium
Drill Bit Type:
Core
Height:
197/500 in
Length:
14 in
Magnetic:
No
Material:
Reinforced Concrete
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1-1/4 in
Shank Style:
Round
Tool Type:
Core Bit
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DDHS1375DG
Item #9817378
5 out of 5 Customer Rating
Requires Certification
Part #DDHS17SPL
Item #7350289
4.1 out of 5 Customer Rating
Requires Certification
Part #RAP13512
Item #3581563
4.8 out of 5 Customer Rating
Requires Certification
Part #DDT202P5
Item #8455981
4.7 out of 5 Customer Rating
Requires Certification
Part #D400E111
Item #7919192
5 out of 5 Customer Rating
Requires Certification
Part #M48899221
Item #4843318
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CHS116125
Item #7236492
4 out of 5 Customer Rating
Requires Certification
Part #CHH714125
Item #5114965
4.8 out of 5 Customer Rating
Requires Certification
Part #CBB14125
Item #7863935
5 out of 5 Customer Rating
Requires Certification
Part #CAB141820D
Item #8257300
4.2 out of 5 Customer Rating
Requires Certification
Part #CHD45110
Item #7857159
3.9 out of 5 Customer Rating
Requires Certification
Part #CVBA14125
Item #7311100
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing