This product requires certification to purchase.

12 in. Grab Bar in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Angular Modern® 12 in. Grab Bar in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Angular Modern® 12 in. Grab Bar in Brilliance® Stainless

  • Fast #
  • Part #D41912SS
  • Item #4780849
  • Manufacturer Part #41912-SS
4.7 out of 5 Customer Rating
12 in. Grab Bar

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Decorative grab bar
  • Width: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Concealed mounting
  • Square flanges: 3 in.
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Angular Modern®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
2-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
2-3/4 in
Weight Capacity:
500 lb
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #D41924SS
Item #4783704
4 out of 5 Customer Rating
Requires Certification
Part #D41918
Item #4783656
3.6 out of 5 Customer Rating
Requires Certification
Part #D41936SS
Item #4783763
5 out of 5 Customer Rating
Requires Certification
Part #A7455210002
Item #7635143
5 out of 5 Customer Rating
Requires Certification
Part #D77630BL
Item #7797596
5 out of 5 Customer Rating
Requires Certification
Part #D41942BL
Item #7378156
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D41924SS
Item #4783704
4 out of 5 Customer Rating
Requires Certification
Part #D41942BL
Item #7378156
4.4 out of 5 Customer Rating
Requires Certification
Part #D41936SS
Item #4783763
5 out of 5 Customer Rating
Requires Certification
Part #D41918
Item #4783656
3.6 out of 5 Customer Rating
Requires Certification
Part #D40124SS
Item #4250396
5 out of 5 Customer Rating
Requires Certification
Part #D40024
Item #4275357
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing