This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11864BL
  • Item #8154191
  • Manufacturer Part #T11864-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #DT11864BL
  • Item #8154191
  • Manufacturer Part #T11864-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Rough-in valve R11000 sold separately
  • Three function diverter with 2 individual positions and 1 shared position
  • Diverts the flow of water to custom shower body sprays, jets, and shower heads (sold separately)
  • ADA Compliant
  • Red/blue pad print temperature indicators on handle
  • Perfectly coordinates with the Ashlyn bath collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No