This product requires certification to purchase.

8 in. Towel Bar in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Bowery™ 8 in. Towel Bar in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Bowery™ 8 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D74808SS
  • Item #7924419
  • Manufacturer Part #74808-SS
3.3 out of 5 Customer Rating
8 in. Towel Bar

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Bowery Bath Collection
  • Single towel bar
  • Extends 3-11/16 in. from the wall
  • Wood blocking is preferable behind all wall surfaces.
  • If wood blocking is not available, the followingfasteners are suggested: Tile/Masonry-plastic or lead anchorsplaster/drywall-Toggle bolt
  • Mounting hardware included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Bowery™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
3-69/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-11/16 in
Width:
8 in


Customers Also Bought
1–6 of 18 items
Part #D74855SS
Item #7924385
5 out of 5 Customer Rating
Requires Certification
Part #D74835PN
Item #7924424
5 out of 5 Customer Rating
Requires Certification
Part #D74824SS
Item #7924468
4.7 out of 5 Customer Rating
Requires Certification
Part #D74818
Item #7924423
4.8 out of 5 Customer Rating
Requires Certification
Part #D74830SS
Item #7924407
4 out of 5 Customer Rating
Requires Certification
Part #D694761RB
Item #7006121
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D74824SS
Item #7924468
4.7 out of 5 Customer Rating
Requires Certification
Part #D74830SS
Item #7924407
4 out of 5 Customer Rating
Requires Certification
Part #D74818
Item #7924423
4.8 out of 5 Customer Rating
Requires Certification
Part #D74835PN
Item #7924424
5 out of 5 Customer Rating
Requires Certification
Part #D74855SS
Item #7924385
5 out of 5 Customer Rating
Requires Certification
Part #D548LFPNMPU
Item #7924418
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing