Floor Mount Filler with Hand Shower in Matte Black (Handle Sold Separately) (Trim Only)
Broderick™ Floor Mount Filler with Hand Shower in Matte Black (Handle Sold Separately) (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Handles not included
- Purchase coordinating lever or cross handles separately
- Single spray setting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
- Hand shower includes double check valves for backflow prevention
- WaterSense labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's lifetime limited warranty
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Broderick™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13 in
- Faucet Height:
- 42-1/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Height:
- 42-1/4 in
- Hose Length:
- 60 in
- Installation Type:
- Floor Mount
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 38-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/2 in
- WaterSense Labeled:
- Yes