One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Classic One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- Spray setting: H2Okinetic® PowerDrench® spray
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Temperature only controlled with metal lever handle
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
- Solid brass forged body
- Back-to-back installation capability
- Pull-up diverter tub spout
- Universal tub spout adapter allows for thread, sweat or slip-on installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-15/16 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes