This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

You last purchased this on
 
Delta Faucet

Kayra™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT2733BL
  • Item #8950886
  • Manufacturer Part #T2733-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Kayra™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT2733BL
  • Item #8950886
  • Manufacturer Part #T2733-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (plex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Ships with coordinating handle(s) for quick and easy installation
  • ADA Compliant
  • Flexible mounting arrangement allows design flexibility
  • Fits 3-hole 8-16 in installations
  • Rigid slip-on spout
  • Temperature and volume controlled with handles
  • Hot/cold indicators
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Kayra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-3/4 in
Faucet Center Size:
10 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
10 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
10 in
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
No