This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Saylor™ Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Saylor™ Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT14035CZ
  • Item #9929829
  • Manufacturer Part #T14035-CZ
3.5 out of 5 Customer Rating
Single Handle Pressure Balancing Valve Trim

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with the Saylor™ Bath Collection
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • Backed by Delta's Lifetime Limited Warranty
  • 5-setting multi function shower head
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Saylor™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
4-13/100 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #DT14235CZ
Item #9929833
5 out of 5 Customer Rating
Requires Certification
Part #D3535CZMPUDST
Item #9929697
3.8 out of 5 Customer Rating
Requires Certification
Part #D3536CZMPUDST
Item #9929701
4.4 out of 5 Customer Rating
Requires Certification
Part #D54424BLPK
Item #8098206
4 out of 5 Customer Rating
Requires Certification
Part #DT17235CZ
Item #9929846
5 out of 5 Customer Rating
Requires Certification
Part #DRP62283SS
Item #3985648
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT11835CZ
Item #9929821
4.7 out of 5 Customer Rating
Requires Certification
Part #DT17035CZ
Item #9929841
3.9 out of 5 Customer Rating
Requires Certification
Part #DT11935BL
Item #9929824
5 out of 5 Customer Rating
Requires Certification
Part #D536BLMPUDST
Item #9929712
3.6 out of 5 Customer Rating
Requires Certification
Part #D3536CZMPUDST
Item #9929701
4.4 out of 5 Customer Rating
Requires Certification
Part #D2536TPDST
Item #9929695
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing