Single Handle Diverter Valve Trim in Matte Black
Saylor™ Single Handle Diverter Valve Trim in Matte Black
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perfectly coordinates with the Saylor™ bath collection
- Six-function diverter with three individual positions and three shared position
- Trim kit only, must order MultiChoice® universal valve rough (R11000 Series) separately to complete the unit
- Installation extension kit (RP75137) adds 1 in to maximum installation thickness
- Backed by Delta Faucet's lifetime limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Saylor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/16 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-11/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4-1/2 in