This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D54810SSPK
  • Item #9623174
  • Manufacturer Part #54810-SS-PK
5 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® PowerDrench spray, full body spray, full spray with massage, massaging spray, shampoo rinsing spray, shampoo rinsing spray with massage, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in - 82 in (1524 mm - 2083 mm) stainless steel hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Push-button activates pause, a non-positive shut-off
  • Standard 1/2 in-14 NPT pipe fitting
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
5-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
GSA Approved:
No
Hand Shower Diameter:
5 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/2 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4-7/8 in



Customers Also Bought
1–6 of 18 items
Part #DT17233I
Item #8951029
4.1 out of 5 Customer Rating
Requires Certification
Part #DT14233BL
Item #8950836
3.6 out of 5 Customer Rating
Requires Certification
Part #D58569PK
Item #7112453
5 out of 5 Customer Rating
Requires Certification
Part #D51549
Item #7211894
5 out of 5 Customer Rating
Requires Certification
Part #DT14433BL
Item #8950967
5 out of 5 Customer Rating
Requires Certification
Part #DT14238SSLHD
Item #4851983
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D59433SSPK
Item #4436155
4.5 out of 5 Customer Rating
Requires Certification
Part #D59462B18PK
Item #7561885
4.7 out of 5 Customer Rating
Requires Certification
Part #D51140BL
Item #7344077
5 out of 5 Customer Rating
Requires Certification
Part #D55433SS
Item #4436011
4.6 out of 5 Customer Rating
Requires Certification
Part #D51559SS
Item #7205505
3.1 out of 5 Customer Rating
Requires Certification
Part #D5943418PK
Item #7561867
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing