This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D75613BL
  • Item #10071360
  • Manufacturer Part #75613BL
3.3 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SureDock®Magnetic Hand Showers dock securely with MagnaTite®Technology
  • MagnaTite®Docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Spray settings include: Full Body, Full Body + Massage, Massage, Shampoo Rinse, Shampoo Rinse + Massage, and Pause
  • Sliding spray switch easily changes spray settings
  • Slide from powerful to relaxing sprays
  • 6" spray face
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Includes 72" Ultraflex shower hose
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Height:
12-3/16 in
Hose Included:
Yes
Hose Length:
72 in
Pause Control:
Yes
Showerhead Function:
Multi
WaterSense Labeled:
Yes
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #D559LFBLGPMPP
Item #8111948
5 out of 5 Customer Rating
Requires Certification
Part #DT17238SS
Item #3527637
4 out of 5 Customer Rating
Requires Certification
Part #MUT2232EPBN
Item #9511581
3.7 out of 5 Customer Rating
Requires Certification
Part #SHSF9005GM
Item #10249755
3.8 out of 5 Customer Rating
Requires Certification
Part #D58620KSPRPK
Item #9878061
3.6 out of 5 Customer Rating
Requires Certification
Part #K13690-AF
Item #9957191
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D59433SSPK
Item #4436155
4.5 out of 5 Customer Rating
Requires Certification
Part #D51361
Item #7926589
4.3 out of 5 Customer Rating
Requires Certification
Part #D51140BL
Item #7344077
5 out of 5 Customer Rating
Requires Certification
Part #D59462B15BG
Item #4350033
3.5 out of 5 Customer Rating
Requires Certification
Part #D59462B18PK
Item #7561885
4.7 out of 5 Customer Rating
Requires Certification
Part #D5943418PK
Item #7561867
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing