This product requires certification to purchase.

Single Handle Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
KOHLER

Tempered® Single Handle Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Tempered® Single Handle Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTLS22029-4-BL
  • Item #7654698
  • Manufacturer Part #TLS22029-4-BL
3.2 out of 5 Customer Rating
Single Handle Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • For use with any KOHLER showerhead (sold separately)
  • Includes shower arm with flange
  • Coordinates with other products in the Tempered collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Tempered®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-3/8 in
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #KT22032-4-BN
Item #7654837
4.7 out of 5 Customer Rating
Requires Certification
Part #K22022-4-CP
Item #7654937
5 out of 5 Customer Rating
Requires Certification
Part #K22020-4-BN
Item #7654920
4 out of 5 Customer Rating
Requires Certification
Part #K72415-Y-BN
Item #10039763
5 out of 5 Customer Rating
Requires Certification
Part #KT35918-4G-CP
Item #10221753
3.6 out of 5 Customer Rating
Requires Certification
Part #KT22031-4-CP
Item #7654884
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS22028-4-CP
Item #7654846
4.7 out of 5 Customer Rating
Requires Certification
Part #KT22032-4-BN
Item #7654837
4.7 out of 5 Customer Rating
Requires Certification
Part #KT22024-4-BN
Item #7654640
5 out of 5 Customer Rating
Requires Certification
Part #KTS24617-4-BL
Item #7654709
5 out of 5 Customer Rating
Requires Certification
Part #KT22031-4-CP
Item #7654884
3.9 out of 5 Customer Rating
Requires Certification
Part #KTLS22027-4-BN
Item #7654870
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing