This product requires certification to purchase.

Multi Function Showerhead in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Chrome

  • Fast #
  • Part #D52688PR
  • Item #9530031
  • Manufacturer Part #52688-PR
3.8 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat® finish easily wipes clean without cleaners and chemicals
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Shower head only
  • Shower arm and flange sold separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-69/100 in
Diameter:
7-11/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
3-11/25 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Pause
WaterSense Labeled:
Yes
Width:
7-11/16 in


Customers Also Bought
1–6 of 18 items
Part #D5943418PK
Item #7561867
4.7 out of 5 Customer Rating
Requires Certification
Part #D58820CZPR
Item #9878196
3.5 out of 5 Customer Rating
Requires Certification
Part #DT27T997PN
Item #8112018
3.8 out of 5 Customer Rating
Requires Certification
Part #D74792PC
Item #9328072
4.8 out of 5 Customer Rating
Requires Certification
Part #DT17038SS
Item #3527679
3.6 out of 5 Customer Rating
Requires Certification
Part #DT24859
Item #7211773
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP70172
Item #4243591
4.5 out of 5 Customer Rating
Requires Certification
Part #D52283
Item #7171601
5 out of 5 Customer Rating
Requires Certification
Part #DRP43381
Item #2405169
3.4 out of 5 Customer Rating
Requires Certification
Part #D52161BL25
Item #8950873
4.7 out of 5 Customer Rating
Requires Certification
Part #D52668BL
Item #7378289
5 out of 5 Customer Rating
Requires Certification
Part #DRP70175BL
Item #7303295
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing