This product requires certification to purchase.

450 ASTD Term 25 EA

You last purchased this on
 
DiversiTech®

450 ASTD Term 25 EA

Brand image
You last purchased this on
 
DiversiTech®

450 ASTD Term 25 EA

  • Fast #
  • Part #DIVPA25
  • Item #1135275
  • Manufacturer Part #PA25
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Boxes are made of soft, pliable, durable K resin with 18 compartments containing the most popular terminals, including hi-temp and compressor terminals
  • Containing the most popular terminals, including hi temp and compressor terminals
  • Boxes are made of soft, pliable, durable K resin with 18 compartments
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
End Connection 1:
Female
End Connections:
Female
Height:
1-4/5 in
Length:
11 in
Material:
Plastic
Product Type:
Terminal Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
11-3/20 in



Customers Also Bought
1–6 of 18 items
Part #SPOP5
Item #3880598
5 out of 5 Customer Rating
Requires Certification
Part #MAR85017
Item #285721
4.4 out of 5 Customer Rating
Requires Certification
Part #MAR85020
Item #285722
5 out of 5 Customer Rating
Requires Certification
Part #SPOP3
Item #3880597
4.7 out of 5 Customer Rating
Requires Certification
Part #MAR17415
Item #3927527
5 out of 5 Customer Rating
Requires Certification
Part #MAR17425
Item #3927746
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV6214
Item #3756877
5 out of 5 Customer Rating
Requires Certification
Part #DIV60219
Item #3757110
3.1 out of 5 Customer Rating
Requires Certification
Part #DIV6217LX
Item #124650
3.7 out of 5 Customer Rating
Requires Certification
Part #DIV6242
Item #3757137
4 out of 5 Customer Rating
Requires Certification
Part #DIVDS22
Item #3184251
3.1 out of 5 Customer Rating
Requires Certification
Part #DIV6281LX
Item #3757743
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing