This product requires certification to purchase.

40 in. x 40 in. x 3 in. Earthquake Concrete and Foam Equpment Pad with Strap

You last purchased this on
 
DiversiTech®

UltraLite® 40 in. x 40 in. x 3 in. Earthquake Concrete and Foam Equpment Pad with Strap

Brand image
You last purchased this on
 
DiversiTech®

UltraLite® 40 in. x 40 in. x 3 in. Earthquake Concrete and Foam Equpment Pad with Strap

  • Fast #
  • Part #DIVUC40403CA
  • Item #3756231
  • Manufacturer Part #UC4040-3CA
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Ultralite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate.
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit.
  • The Ultralite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance.
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit.
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor.
  • Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes.
  • UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics.
  • Currently these locales include most of Southern California, portions of Washington, and portions of Oregon.
  • Requires Certification

Specifications

Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
36 in
Material:
Concrete, Plastic
Material Type:
Polystyrene
Size:
36 in x 48 in x 3 in
Thickness:
3 in
Width:
48 in



Customers Also Bought
1–6 of 18 items
Part #DIVQSMS1201
Item #5025605
5 out of 5 Customer Rating
Requires Certification
Part #REC84044
Item #4383061
4.2 out of 5 Customer Rating
Requires Certification
Part #REC84004
Item #4383339
4 out of 5 Customer Rating
Requires Certification
Part #REC84031
Item #4204488
3.7 out of 5 Customer Rating
Requires Certification
Part #REC84024
Item #4204493
5 out of 5 Customer Rating
Requires Certification
Part #REC84030
Item #4204492
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIVUC36363CA
Item #3756823
4.1 out of 5 Customer Rating
Requires Certification
Part #DIVUC36363
Item #1135311
3.2 out of 5 Customer Rating
Requires Certification
Part #DIVHT18404
Item #7529796
3.2 out of 5 Customer Rating
Requires Certification
Part #DIVL36423
Item #3351963
3.7 out of 5 Customer Rating
Requires Certification
Part #DIVEP36363
Item #3998904
3.9 out of 5 Customer Rating
Requires Certification
Part #DIVEP36362
Item #3998903
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing