This product requires certification to purchase.

5-3/4 in. Flat 90 Degree Elbow

You last purchased this on
 
Fortress

5-3/4 in. Flat 90 Degree Elbow

Brand image
You last purchased this on
 
Fortress

5-3/4 in. Flat 90 Degree Elbow

  • Fast #
  • Part #REC84031
  • Item #4204488
  • Manufacturer Part #84031
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Ivory Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Paintable
  • UL 94V satisfied
  • UV and weather resistant
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • Includes two #6 x 3/4" stainless steel screws
  • Made in the USA
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
Ivory
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2-3/4 in
Length:
5-3/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
Width:
5-3/4 in



Customers Also Bought
1–6 of 18 items
Part #REC84024
Item #4204493
5 out of 5 Customer Rating
Requires Certification
Part #REC84030
Item #4204492
4.2 out of 5 Customer Rating
Requires Certification
Part #REC84012
Item #4383362
5 out of 5 Customer Rating
Requires Certification
Part #REC84112
Item #4130937
3.4 out of 5 Customer Rating
Requires Certification
Part #REC84014
Item #4383000
3.5 out of 5 Customer Rating
Requires Certification
Part #REC84114
Item #4383156
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC84114
Item #4383156
3.7 out of 5 Customer Rating
Requires Certification
Part #REC84015
Item #4383003
3.8 out of 5 Customer Rating
Requires Certification
Part #REC84012
Item #4383362
5 out of 5 Customer Rating
Requires Certification
Part #REC84103
Item #4130942
5 out of 5 Customer Rating
Requires Certification
Part #REC84000
Item #4383333
3.4 out of 5 Customer Rating
Requires Certification
Part #REC84128
Item #4065667
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing