This product requires certification to purchase.

18,000 BTU - Indoor - Ceiling Cassette - Mini-Split - R-454B

You last purchased this on
 
Durastar

18,000 BTU - Indoor - Ceiling Cassette - Mini-Split - R-454B

Brand image
You last purchased this on
 
Durastar

18,000 BTU - Indoor - Ceiling Cassette - Mini-Split - R-454B

  • Fast #
  • Part #DRAC18F2A
  • Item #10782514
  • Manufacturer Part #DRAC18F2A
4.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single zone and multizone compatible
  • Quiet Operation
  • Humidity Control
  • Wireless remote control with "Follow Me" technology
  • Turbo, ECO, Active Clean, Sleep modes and more
  • Compatible with DRSTAT101 wired thermostat
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
19000 Btu/h
CFM:
447 ft3/min
EER2:
13.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Height:
9-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Length:
22-7/16 in
Line Set Connection Type:
Flared
MBH:
18
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
3
Multi-Zone Compatible:
Yes
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
SEER2:
20.7
SEER2 Range:
15.2 - 40.0
Volts:
208/230V
Weight:
35.3 lb
Width:
22-7/16 in



Customers Also Bought
1–6 of 18 items
Part #DRA1U12S2A
Item #10782500
5 out of 5 Customer Rating
Requires Certification
Part #DRACPANB1B
Item #9744462
3.3 out of 5 Customer Rating
Requires Certification
Part #DRAF18F2A
Item #10782522
3.2 out of 5 Customer Rating
Requires Certification
Part #DRAS12F2A
Item #10782529
4.9 out of 5 Customer Rating
Requires Certification
Part #DRU1U36S2A
Item #10782556
4.9 out of 5 Customer Rating
Requires Certification
Part #DRADH24F2A
Item #10782519
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRU1H36S2A
Item #10782548
5 out of 5 Customer Rating
Requires Certification
Part #DRADH24F2A
Item #10782519
3.8 out of 5 Customer Rating
Requires Certification
Part #DRAF18F2A
Item #10782522
3.2 out of 5 Customer Rating
Requires Certification
Part #DRAS12F2A
Item #10782529
4.9 out of 5 Customer Rating
Requires Certification
Part #DRA1U12S1B
Item #9744460
4.1 out of 5 Customer Rating
Requires Certification
Part #DRAW12F1B
Item #9744461
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing