R454B 18K/24K AHU 115/208/230V
R454B 18K/24K AHU 115/208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Communicating when using 7-Day Programmable Thermostat Included
- 24V Thermostat Compatible
- Multi-positional Configuration
- Constant Volume Variable Speed Motor
- Filter Rack Included
- All-aluminum Coil with Anti-corrosion Fin Coating
- Field Convertible to 115V Operation
- Designed for Sustainability with Low GWP and Refrigerant Detection System
-
Green
Specifications
- A2L Compatible:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- Coil Type:
- Spine Fin
- Communicating:
- Communicating
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45 in
- Line Set Connection Type:
- Flared
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Steel
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 4
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- SEER2:
- 19.0
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 2 Ton
- Volts:
- 115/208/230V
- Weight:
- 106 lb
- Width:
- 17-1/2 in