21-1/2 in. 39 lb. Rectangular Ice Maker in Stainless Steel
21-1/2 in. 39 lb. Rectangular Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Perfect for outdoor entertaining, this ice machine can make up to 39 lbs. of ice per day. Enjoy the convenience of fast, fresh ice on tap, ideal for creating your favorite beverages in your outdoor kitchen
- White LED lighting projects through clear ice for a dazzling illumination effect
- With a sound-buffering ice deflector, cube impact noise is greatly reduced, for quieter operation
- Save water and energy with eco ice mode, while a delay start (vacation) option automatically postpones operation by 1, 4, 6, 8 (hour or day) intervals, preventing wasteful water use
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 39 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Shape:
- Half Cube
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in