29-7/8 x 10-3/8 in. High Backguard
Professional 29-7/8 x 10-3/8 in. High Backguard
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RGV2-304 Gas Range
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 10-3/8 in
- GSA Approved:
- No
- Height:
- 30 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 29-7/8 in