This product requires certification to purchase.

3-Piece Direct Repair Range Knob Set

You last purchased this on
 
Supco

3-Piece Direct Repair Range Knob Set

Brand image
You last purchased this on
 
Supco

3-Piece Direct Repair Range Knob Set

  • Fast #
  • Part #SRK699
  • Item #4416384
  • Manufacturer Part #RK699
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Direct replacement for GE® WB3X5699
  • Requires Certification

Specifications

Brand Model Compatibility:
GE: WB3X5699
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1/4 in
GSA Approved:
No
Height:
1 in
Length:
1/2 in
Material:
Plastic
NSF Certified:
No
Number of Pieces:
3 Piece
Product Type:
Knob Kit
Thickness:
1 in
UL Listed:
No
Volts:
240V



Customers Also Bought
1–6 of 18 items
Part #FFCRG3062AS
Item #9305041
4.9 out of 5 Customer Rating
Requires Certification
Part #T3090166F
Item #7952274
3.3 out of 5 Customer Rating
Requires Certification
Part #SST04
Item #4416372
3.4 out of 5 Customer Rating
Requires Certification
Part #SRRUPR
Item #4416422
5 out of 5 Customer Rating
Requires Certification
Part #T3090035F
Item #7223076
3.4 out of 5 Customer Rating
Requires Certification
Part #T3090033F
Item #7223088
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SST04
Item #4416372
3.4 out of 5 Customer Rating
Requires Certification
Part #SRRUPR
Item #4416422
5 out of 5 Customer Rating
Requires Certification
Part #SCH44X10009
Item #4603164
3.1 out of 5 Customer Rating
Requires Certification
Part #SCH44K10005
Item #4416424
4.2 out of 5 Customer Rating
Requires Certification
Part #SSGR403
Item #4479549
3.9 out of 5 Customer Rating
Requires Certification
Part #SRR117
Item #4353315
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing