This product requires certification to purchase.

48 x 1/2 in. Low Backguard

You last purchased this on
 
Dynamic Cooking Systems

Professional 48 x 1/2 in. Low Backguard

Brand image
You last purchased this on
 
Dynamic Cooking Systems

Professional 48 x 1/2 in. Low Backguard

  • Fast #
  • Part #DBGRV21248
  • Item #7180813
  • Manufacturer Part #BGRV2-1248
4.5 out of 5 Customer Rating

X Points
$385.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RGV2-485GD Gas Range
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1/2 in
GSA Approved:
No
Height:
12 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
Width:
48 in



Customers Also Bought
1–6 of 18 items
Part #SCH44K5012
Item #4603159
4.5 out of 5 Customer Rating
Requires Certification
Part #WW10675028
Item #5053902
3.1 out of 5 Customer Rating
Requires Certification
Part #T3090040F
Item #7223101
4.3 out of 5 Customer Rating
Requires Certification
Part #SCH4836
Item #4416429
3.7 out of 5 Customer Rating
Requires Certification
Part #R96949009
Item #7221326
5 out of 5 Customer Rating
Requires Certification
Part #GCXFCEHKPMBZ
Item #7663187
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing