6 in. Non Sterile Wood Tongue Depressor
6 in. Non Sterile Wood Tongue Depressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made from close-grained northern white birch with a high tensile strength and a smooth, polished surface
- Tongue depressors are odorless, tasteless and offer greater patient comfort
- Material: wood
- Length: 6"
- Packed in convenient peel-down pouches
Specifications
- Length:
- 6 in
- Material:
- Wood
- Product Type:
- Tongue Depressor