This product requires certification to purchase.

16 qt Polymer Compact Cooler in Red and White

You last purchased this on
 
Milwaukee®

PACKOUT™ 16 qt Polymer Compact Cooler in Red and White

Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 16 qt Polymer Compact Cooler in Red and White

  • Fast #
  • Part #M48228460
  • Item #8460998
  • Manufacturer Part #48-22-8460
5 out of 5 Customer Rating
Polymer Compact Cooler in Red and White

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 16QT Capacity
  • Part of the PACKOUT™ Modular System
  • Constructed with Impact Resistant Polymers
  • IP65 Rated Weather Seal
  • 50lbs Weight Capacity
  • Heavy Duty Latches
  • Reinforced Hinge
  • Interior Organizer Tray
  • Holds Ice for up to 30 Hours
  • Integrated Bottle Opener
  • Requires Certification

Specifications

Capacity:
16 qt
Collection:
PACKOUT™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
16 in
Height:
13 in
Length:
16 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Cooler
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #B1039753
Item #8541966
3.6 out of 5 Customer Rating
Requires Certification
Part #P280AHS24050
Item #8108378
5 out of 5 Customer Rating
Requires Certification
Part #J25716
Item #3696081
4 out of 5 Customer Rating
Requires Certification
Part #I00000431
Item #4784921
5 out of 5 Customer Rating
Requires Certification
Part #I00050215
Item #10356642
3.2 out of 5 Customer Rating
Requires Certification
Part #S7354
Item #7461512
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48738435C
Item #9882694
4.3 out of 5 Customer Rating
Requires Certification
Part #M2012R
Item #9415476
3.3 out of 5 Customer Rating
Requires Certification
Part #M504BLXL
Item #8339702
5 out of 5 Customer Rating
Requires Certification
Part #M211521
Item #8051682
3.7 out of 5 Customer Rating
Requires Certification
Part #M504GLXL
Item #8124538
4.8 out of 5 Customer Rating
Requires Certification
Part #M48228902
Item #7605784
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing