24 in. Bell Restraint for PVC
Series 2800 24 in. Bell Restraint for PVC
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use on PVC pipe when restraining PVC pipe bell
- Minimum 2 to 1 safety factor
- MEGA-BOND® restraint coating system
- Actuating gripping wedge design for dynamic axial restraint
- Made in the USA
- 42 inch through 54 inch come with two restraint rings
- Constructed of ASTM A536 ductile iron
- For use on water and waste water pipelines subject to hydrostatic pressure and tested in accordance with either AWWA C600 or ASTM D2774
Documents
Specifications
- ANSI:
- ANSI C900-16
- ASTM:
- ASTM A-536, ASTM D-2774
- AWWA:
- AWWA C-600, AWWA C-900-16
- Application:
- Wastewater Pipe, Water PVC Pipe
- Coating:
- MEGA-BOND®
- Collection:
- Series 2800
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 24 in
- Height:
- 35 in
- Length:
- 32 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 200#
- Product Type:
- Joint Restraint