This product requires certification to purchase.

3 in. Wedge Restraint

You last purchased this on
 
SIGMA

3 in. Wedge Restraint

Brand image
You last purchased this on
 
SIGMA

3 in. Wedge Restraint

  • Fast #
  • Part #SSLCS3
  • Item #8339571
  • Manufacturer Part #SLCS3
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Wedge
End Connection 2:
Wedge
End Connections:
Wedge
FM Approved:
No
Fits Pipe Size:
3 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Wedge Restraint
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #SSGDPPK06N
Item #7533041
5 out of 5 Customer Rating
Requires Certification
Part #SSLCS4
Item #8339576
5 out of 5 Customer Rating
Requires Certification
Part #SSLDE6
Item #1775638
4.4 out of 5 Customer Rating
Requires Certification
Part #SPVCPK4012G2
Item #7515712
4.5 out of 5 Customer Rating
Requires Certification
Part #IMJTBGPX
Item #3537610
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SSLCEP12
Item #1684146
3.7 out of 5 Customer Rating
Requires Certification
Part #SSSLDP8
Item #2278661
5 out of 5 Customer Rating
Requires Certification
Part #SSLCE6
Item #1775633
5 out of 5 Customer Rating
Requires Certification
Part #SPWPC8
Item #1775653
4.1 out of 5 Customer Rating
Requires Certification
Part #SSFUP6
Item #7637197
4.7 out of 5 Customer Rating
Requires Certification
Part #SSLCS4
Item #8339576
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing