This product requires certification to purchase.

8 in. Clamp Bell Joint Restraint for PVC Pipe

You last purchased this on
 
SIGMA

PV-LOK™ Series PWP 8 in. Clamp Bell Joint Restraint for PVC Pipe

Brand image
You last purchased this on
 
SIGMA

PV-LOK™ Series PWP 8 in. Clamp Bell Joint Restraint for PVC Pipe

  • Fast #
  • Part #SPWPEC8THC
  • Item #7187148
  • Manufacturer Part #PWPE-C8THC
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C150, ANSI C151
ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633
AWWA:
AWWA A-21.11, AWWA A-21.50, AWWA A-21.51, AWWA C-111, AWWA C-150, AWWA C-151
Application:
PVC Pipe
Coating:
Epoxy
Collection:
PV-LOK™ Series PWP
Diameter - Inside 1:
13-1/10 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Product Type:
Bell Joint Restraint
UL Listed:
Yes
Weight:
27 lb



Customers Also Bought
1–6 of 18 items
Part #SPWPECP
Item #7187150
5 out of 5 Customer Rating
Requires Certification
Part #SPWMC6
Item #1775618
5 out of 5 Customer Rating
Requires Certification
Part #SPRC1106G2
Item #8204266
4.5 out of 5 Customer Rating
Requires Certification
Part #SPVC4016GN
Item #7533026
5 out of 5 Customer Rating
Requires Certification
Part #SPWPC8
Item #1775653
4.1 out of 5 Customer Rating
Requires Certification
Part #SPVCS4016GN
Item #7560567
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 15 items
Part #SSFUP6
Item #7637197
4.7 out of 5 Customer Rating
Requires Certification
Part #SSLCE6
Item #1775633
5 out of 5 Customer Rating
Requires Certification
Part #SPWPC8
Item #1775653
4.1 out of 5 Customer Rating
Requires Certification
Part #SSLCS3
Item #8339571
3.3 out of 5 Customer Rating
Requires Certification
Part #SSLCEP12
Item #1684146
3.7 out of 5 Customer Rating
Requires Certification
Part #SSLCS4
Item #8339576
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing