1 in. Galvanized Standing Slip
1 in. Galvanized Standing Slip
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 22 ga
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 1 in