This product requires certification to purchase.

Normally Open Replacement Actuator

You last purchased this on
 
AprilAire

Normally Open Replacement Actuator

Brand image
You last purchased this on
 
AprilAire

Normally Open Replacement Actuator

  • Fast #
  • Part #R6998
  • Item #7935045
  • Manufacturer Part #6998
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Documents


Specifications

Height:
5 in
Length:
8 in
Material:
Metal, Plastic
Product Type:
Actuator
Size:
8 in x 6 in x 5 in
UL Listed:
No
Volts:
24V
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #HM847DZONE
Item #5099898
3.5 out of 5 Customer Rating
Requires Certification
Part #R6403K
Item #7553725
4.1 out of 5 Customer Rating
Requires Certification
Part #R8052
Item #2168473
4.8 out of 5 Customer Rating
Requires Certification
Part #HC7735A1000
Item #1590834
3.7 out of 5 Customer Rating
Requires Certification
Part #HTWLD3005001
Item #10050709
4.7 out of 5 Customer Rating
Requires Certification
Part #DIVBG101
Item #8892039
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R8126X
Item #7501240
4.6 out of 5 Customer Rating
Requires Certification
Part #R4893
Item #7000009
4.3 out of 5 Customer Rating
Requires Certification
Part #R6813
Item #2146746
3.7 out of 5 Customer Rating
Requires Certification
Part #R8190FF
Item #9434059
4.1 out of 5 Customer Rating
Requires Certification
Part #R500M
Item #3441091
4.9 out of 5 Customer Rating
Requires Certification
Part #R35
Item #178806
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing