This product requires certification to purchase.

Wall Mount Stainless Steel Indoor Bottle Filling Station

You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

Brand image
You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #ELZWSMDK
  • Item #4093126
  • Manufacturer Part #LZWSMDK
4.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed as a stand-alone unit or to be paired with Elkay SwirlFlo or Soft Sides architectural fountains.
  • Touchless, sensor activation (bottle filler) designed for easy use.
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
40-13/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 42, NSF 53
Number of Bowls:
1
Self Contained Refrigerant:
No
UL Listed:
UL 399
Volts:
115V
Watts:
15 W
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #EEDFP217C
Item #1677374
5 out of 5 Customer Rating
Requires Certification
Part #ELBWD06B
Item #9816784
5 out of 5 Customer Rating
Requires Certification
Part #OPG8EBFGREYR
Item #8964668
5 out of 5 Customer Rating
Requires Certification
Part #ELZSTL8WSVRSK
Item #4046042
5 out of 5 Customer Rating
Requires Certification
Part #OPG8EBFSLGST
Item #10207175
5 out of 5 Customer Rating
Requires Certification
Part #EEZSDWSLK
Item #4219855
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EEZWSERPBM28K
Item #4707007
4.2 out of 5 Customer Rating
Requires Certification
Part #ELMABF8WSSK
Item #4610175
3.1 out of 5 Customer Rating
Requires Certification
Part #ELZWSLRPBM8K
Item #5148655
4.1 out of 5 Customer Rating
Requires Certification
Part #ELZSTL8WSLP
Item #5111629
4.2 out of 5 Customer Rating
Requires Certification
Part #ELVRCTL8WSK
Item #4396048
4.1 out of 5 Customer Rating
Requires Certification
Part #ELZ8WSSSMC
Item #9402728
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing