This product requires certification to purchase.

Wrapped Plastic Teaspoon Utensils (Case of 1000)

You last purchased this on
 
Empress Products

Empress Cutlery Wrapped Plastic Teaspoon Utensils (Case of 1000)

  • Fast #
  • Part #EE178002
  • Item #7378698
  • Manufacturer Part #E178002
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empress Products

Empress Cutlery Wrapped Plastic Teaspoon Utensils (Case of 1000)

  • Fast #
  • Part #EE178002
  • Item #7378698
  • Manufacturer Part #E178002
3.5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Empress utensils are flexible and durable to safely resist breaking
  • Made with polyproylene
  • Individually wrapped, 1000 per case
  • Requires Certification

Specifications

Collection:
Empress Cutlery
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1000
Product Type:
Tea Spoon
Width:
8-23/50 in