This product requires certification to purchase.

1-1/2 x 3/4 in. Utility Connector

You last purchased this on
 
Fernco

1-1/2 x 3/4 in. Utility Connector

Brand image
You last purchased this on
 
Fernco

1-1/2 x 3/4 in. Utility Connector

  • Fast #
  • Part #FUC1575
  • Item #36157
  • Manufacturer Part #UC-1575
4.3 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects 1", 3/4" or 1/2" CPVC and copper pipe to 1-1/2" DWV Schedule 40 plastic sockets (ABS or PVC)
  • One-piece
  • Fast and easy installation
  • Long-lasting
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Socket Weld
End Connections:
Sweat x Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Coupling, DWV, Reducing
Material:
Plastic
NSF Certified:
No
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #F30011125
Item #1840626
3.4 out of 5 Customer Rating
Requires Certification
Part #FDTC110
Item #104889
3.9 out of 5 Customer Rating
Requires Certification
Part #F3001150
Item #497185
4.3 out of 5 Customer Rating
Requires Certification
Part #F1056215
Item #10902
3.3 out of 5 Customer Rating
Requires Certification
Part #NHSRPM
Item #51950
5 out of 5 Customer Rating
Requires Certification
Part #F1056150
Item #17118
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing