This product requires certification to purchase.

4 in. Stainless Steel Coupling

You last purchased this on
 
Fernco

Hulk 4 in. Stainless Steel Coupling

Brand image
You last purchased this on
 
Fernco

Hulk 4 in. Stainless Steel Coupling

  • Fast #
  • Part #FHULK4
  • Item #9715084
  • Manufacturer Part #HULK4
4.1 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • One universal coupling per nominal size connects 4-inch clay, plastic, concrete, ductile iron, cast iron, duriron, steel, Orangeburg, and asbestos cement
  • The HULK coupling is a strong multi-dimensional non-shear sewer & drain coupling with corrosion resistant high torque stainless steel clamps
  • Built with stainless steel reinforcement to stabilize the connection against shear forces
  • Proudly manufactured in the USA; Fernco has earned the reputation as the worldwide leader in flexible plumbing couplings based on their consistent and reliable performance
  • Conforms to ASTM C 1173 and ICC-ES PMG approved
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173
Collection:
Hulk
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Range (in):
5.60 in - 4.20 in



Customers Also Bought
1–6 of 18 items
Part #MUL067020
Item #3374526
3.7 out of 5 Customer Rating
Requires Certification
Part #MUL063627
Item #49790
5 out of 5 Customer Rating
Requires Certification
Part #MUL063104
Item #9036
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL063964
Item #45607
4.3 out of 5 Customer Rating
Requires Certification
Part #PDWVSCK
Item #2720
5 out of 5 Customer Rating
Requires Certification
Part #P40SCAPF
Item #44914
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F1056150
Item #17118
3.9 out of 5 Customer Rating
Requires Certification
Part #F100166
Item #22816
5 out of 5 Customer Rating
Requires Certification
Part #F300733
Item #3041413
4.3 out of 5 Customer Rating
Requires Certification
Part #F300533
Item #3041415
3.5 out of 5 Customer Rating
Requires Certification
Part #F100288RC
Item #3083345
5 out of 5 Customer Rating
Requires Certification
Part #F105622
Item #47613
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing