This product requires certification to purchase.

10 x 4 in. NPS Flexible Reducing Coupling

You last purchased this on
 
Fernco

1056 Series 10 x 4 in. NPS Flexible Reducing Coupling

Brand image
You last purchased this on
 
Fernco

1056 Series 10 x 4 in. NPS Flexible Reducing Coupling

  • Fast #
  • Part #F1056104
  • Item #3549406
  • Manufacturer Part #1056-10-4
4.8 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast iron/plastic to cast iron/plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Collection:
1056 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
4 in
Fitting Sizes:
10 in x 4 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi
Temperature Range:
Up to 140 Deg F
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #F1056150
Item #17118
3.9 out of 5 Customer Rating
Requires Certification
Part #F105622
Item #47613
3.2 out of 5 Customer Rating
Requires Certification
Part #F3001150
Item #497185
4.3 out of 5 Customer Rating
Requires Certification
Part #FQL200
Item #3425
5 out of 5 Customer Rating
Requires Certification
Part #F3000215
Item #1242929
5 out of 5 Customer Rating
Requires Certification
Part #F105644RC
Item #3041419
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F105625022
Item #7378804
4.4 out of 5 Customer Rating
Requires Certification
Part #F105644RC
Item #3041419
4.9 out of 5 Customer Rating
Requires Certification
Part #F105622
Item #47613
3.2 out of 5 Customer Rating
Requires Certification
Part #F500666RC
Item #3608667
3.3 out of 5 Customer Rating
Requires Certification
Part #F100644
Item #50957
5 out of 5 Customer Rating
Requires Certification
Part #F100264
Item #14144
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing