This product requires certification to purchase.

1/2 in. 300-600# 316SS Flexible Graphite Spiral Wound Gasket

You last purchased this on
 
FNW®

1/2 in. 300-600# 316SS Flexible Graphite Spiral Wound Gasket

Brand image
You last purchased this on
 
FNW®

1/2 in. 300-600# 316SS Flexible Graphite Spiral Wound Gasket

  • Fast #
  • Part #FNWSWG36FD
  • Item #3786390
  • Manufacturer Part #FNWSWG36FD
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The spiral-wound gaskets are made of a preformed metallic v-shaped strip and a soft filler material wound together under pressure, with an outer guide ring
  • The winding is manufactured in the form of a spiral with filler material between the windings, the filler materials fill the irregularities of the flanges, the external guide ring has the function of centering the gasket in the flanges and gives the sealing elements additional resistance against line pressure and excessive bolt torque
  • The spiral-wound gaskets are made for applications with high temperature variations (thermal cycling), and/or pressure variations, and/or flange rotation problems etc, and where gaskets with adequate residual stress (stress retention) and flexibility are needed
  • Fire resistant
  • Flexible graphite filler-GRAFLEX ®
  • Carbon steel outer guide ring (with zinc dichromate coating)
  • Pressure class 600
  • 1/2 in pipe
  • Requires Certification

Specifications

ASME:
ASME B16.20, ASME B16.5
Coating:
Zinc Dichromate
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
1/2 in
Diameter - Outside:
2-10/27 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel, Graphite, Carbon Steel
Material Type:
316
Maximum Temperature:
842
Thickness:
0.175 in


Customers Also Bought
1–6 of 18 items
Part #FNWSWG14FP
Item #3786439
4.7 out of 5 Customer Rating
Requires Certification
Part #FNWSWG16FP
Item #3786405
4 out of 5 Customer Rating
Requires Certification
Part #FNWSWG34FK
Item #3786419
5 out of 5 Customer Rating
Requires Certification
Part #CCFTLFJJG
Item #3978297
3.2 out of 5 Customer Rating
Requires Certification
Part #BCITHGH
Item #28848
3.1 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1NAR6M
Item #3971904
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNWNBGZ1NAR6M
Item #3971904
4 out of 5 Customer Rating
Requires Certification
Part #FNWNA1RG116U
Item #3971867
5 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1RR8U
Item #4665887
5 out of 5 Customer Rating
Requires Certification
Part #FNWNE1FFGAL
Item #4581893
5 out of 5 Customer Rating
Requires Certification
Part #FNWNA3RG116M
Item #3971806
4.1 out of 5 Customer Rating
Requires Certification
Part #FNWSWG16FP
Item #3786405
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing