This product requires certification to purchase.

4 - 6 in. Cast Iron Gear Operator with Hand Wheel

You last purchased this on
 
FNW®

4 - 6 in. Cast Iron Gear Operator with Hand Wheel

Brand image
You last purchased this on
 
FNW®

4 - 6 in. Cast Iron Gear Operator with Hand Wheel

  • Fast #
  • Part #FNWG731PU
  • Item #4052302
  • Manufacturer Part #FNWG731PU
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ISO 5211 Mounting Pad Configuration
  • Adjustable open and close stops
  • Ductile Iron Gear
  • Cast Iron Case
  • Nickel Plated Shaft
  • The G731 worm gear operator is designed for use on FNW series 71X and 73X butterfly valves
  • The ISO pads match the FNW valves per size for direct mounting
  • The ISO standard configuration also allows mounting the G731 to valves of other manufacturers
  • Requires Certification

Specifications

ASTM:
ASTM A-126, ASTM A-536
Brand Model Compatibility:
Figure G731
Color Finish Category:
Blacks
Color Finish Name:
Black
ISO:
ISO 5211
UL Listed:
No
Valve Size:
4 in - 6 in



Customers Also Bought
1–6 of 18 items
Part #NS585HP66LFLLD
Item #9316445
5 out of 5 Customer Rating
Requires Certification
Part #FNW500CFRKTFMM
Item #7547373
3.3 out of 5 Customer Rating
Requires Certification
Part #FNW410AOHKP
Item #4146938
5 out of 5 Customer Rating
Requires Certification
Part #FNW410AMSKFG
Item #4146935
5 out of 5 Customer Rating
Requires Certification
Part #NT117118PP
Item #3535390
4.5 out of 5 Customer Rating
Requires Certification
Part #FNW500BRKTFMK
Item #7209572
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW420SSLLH
Item #2886087
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW350NAVD
Item #7849684
4.3 out of 5 Customer Rating
Requires Certification
Part #FNW410ALHKBD
Item #4146963
4 out of 5 Customer Rating
Requires Certification
Part #FNW410AOHKP
Item #4146938
5 out of 5 Customer Rating
Requires Certification
Part #FNWX510F
Item #4065579
3.3 out of 5 Customer Rating
Requires Certification
Part #FNWX480AF
Item #4781821
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing