2 in. Carbon Steel Flanged Wafer Lever Handle Butterfly Valve
Figure HPA 2 in. Carbon Steel Flanged Wafer Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Class 150 and 300 Wafer or Lug style
- Carbon steel (WCB) and stainless steel (CF8M) body
- Available in fire safe configuration (WCB only)
- Double offset design with conical angled disc
- Bidirectional bubble-tight shutoff
- Lug style ASME rated for dead end service in both directions
- Standard Hyper Seat™ rated to 500°F at 285 PSI
- Suitable for saturated steam service to 150 PSI
- ISO 5211 mounting flange
- Blowout-proof stem
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- API:
- API 598, API 609
- ASME:
- ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A216 Grade WCB, ASTM A351 Grade CF8M, ASTM A479 Type 316, ASTM A564
- Clean Bagged:
- No
- Collection:
- Figure HPA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 4-23/25 in
- IAPMO Listed:
- No
- ISO:
- ISO 5210, ISO 5211, ISO 9001, ISO 15848-1
- Length:
- 3-41/50 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- MRTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -58
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MRTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve