1-1/2 in. Meter Flanged x FIPT Brass Flange
1-1/2 in. Meter Flanged x FIPT Brass Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Flanged
- End Connection 2:
- FIPT
- End Connections:
- Meter Flanged x FIPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov