8 x 1 in. CC Bronze Double Strap Saddle
Style 202B 8 x 1 in. CC Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Collection:
- Style 202B
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 9.05 in - 9.62 in
- Tap Size:
- 1 in