Style IFG-5500 Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick
Style IFG-5500 Style IFG-5500 Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 1 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick
Product Details
Product Details
- Inorganic fiber gasketing offers excellent thermal stability with minimal weight loss
- Reduced creep relaxation and improved torque retention provide optimal sealability
- Mounting pad with square shaft permits direct mount actuation that reduces hysteresis and cost (2" - 12")
- Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
- High strength two-piece stem eliminates taper pins and disc screws from flow path
- Rated to 200 PSI (2 in-12 in), 150 PSI (14 in-24 in)
- Cartridge style seat permits easy change without special tools
- Molded o-ring eliminates the need for flange gasket
- Shell tested to 150% and seat tested to 110% of maximum working pressure
- Lug bodies for dead-end service rated at 150 PSI* (2 in-12 in), 100 PSI* (14 in-24 in)
Specifications
- Collection:
- Style IFG-5500
- Diameter - Inside 1:
- 1-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- UL Listed:
- No