This product requires certification to purchase.

7.5kW Air-Cooled Residental Standby Generator System with Wi-Fi

You last purchased this on
 
Generac Power Systems

PowerPact™ 7.5kW Air-Cooled Residental Standby Generator System with Wi-Fi

Brand image
You last purchased this on
 
Generac Power Systems

PowerPact™ 7.5kW Air-Cooled Residental Standby Generator System with Wi-Fi

  • Fast #
  • Part #G69981
  • Item #7612084
  • Manufacturer Part #6998-1
4.5 out of 5 Customer Rating
8 Circuit Steel Enclosure Air-Cooled Generator with Wi-Fi

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Powers 8-circuits of your home with the 50 Amp, Nema 1 (indoor rated only) lightweight transfer switch
  • Requires Certification

Specifications

AMP:
50
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
PowerPact™
Fuel Type:
Propane
Height:
25-3/10 in
Ignition System:
Solid-state with Magneto
Material:
Steel
Portable:
No
Power Source:
Gas, Electric
RPM:
3600
UL Listed:
No
Volts:
240V
Watts:
7500 W
Weight:
280 lb
Width:
37-7/10 in



Customers Also Bought
1–6 of 18 items
Part #G7172
Item #8061902
5 out of 5 Customer Rating
Requires Certification
Part #MCT425
Item #1731402
3.5 out of 5 Customer Rating
Requires Certification
Part #G70432
Item #7612089
4 out of 5 Customer Rating
Requires Certification
Part #G7209
Item #9048467
5 out of 5 Customer Rating
Requires Certification
Part #M284520
Item #9844065
3.3 out of 5 Customer Rating
Requires Certification
Part #G7224
Item #9281102
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #G7172
Item #8061902
5 out of 5 Customer Rating
Requires Certification
Part #G70432
Item #7612089
4 out of 5 Customer Rating
Requires Certification
Part #G7224
Item #9281102
5 out of 5 Customer Rating
Requires Certification
Part #G7210
Item #9048466
4.4 out of 5 Customer Rating
Requires Certification
Part #GEN7228
Item #9281104
4.2 out of 5 Customer Rating
Requires Certification
Part #G7225
Item #9281103
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing