This product requires certification to purchase.

Driver Bit 3 Piece (Set of 2)

You last purchased this on
 
Diablo Tools

Driver Bit 3 Piece (Set of 2)

Brand image
You last purchased this on
 
Diablo Tools

Driver Bit 3 Piece (Set of 2)

  • Fast #
  • Part #DDPHV2S3
  • Item #8456427
  • Manufacturer Part #DPHV2-S3
3.3 out of 5 Customer Rating

X Points
$4.97
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Assorted pack includes three Phillips drive bits: #1, #2 and #3
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Drill Drivers, Impact Drivers, Screwdriver
Bit Length:
2
Coating:
Rust Resistant
Depth:
4-87/100 in
Drill Bit Type:
Driver
Height:
29/100 in
Length:
2 in
Number of Pieces:
3 Piece
Package Quantity:
Set of 2
Tool Type:
Driver Bit
Weight:
0.06 lb
Width:
3/50 in



Customers Also Bought
1–6 of 18 items
Part #DDSPD4920S6
Item #9815246
5 out of 5 Customer Rating
Requires Certification
Part #DDSQ22P5
Item #8456795
5 out of 5 Customer Rating
Requires Certification
Part #DDT401P25
Item #8456772
3.6 out of 5 Customer Rating
Requires Certification
Part #DDIB1050
Item #8457283
4.4 out of 5 Customer Rating
Requires Certification
Part #DDAG3090
Item #8455933
4.4 out of 5 Customer Rating
Requires Certification
Part #DDHS17SPLFREE
Item #7958383
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDMANS1070S4
Item #8457166
4.4 out of 5 Customer Rating
Requires Certification
Part #DDSDS003
Item #9359546
5 out of 5 Customer Rating
Requires Certification
Part #DDSPD4920S6
Item #9815246
5 out of 5 Customer Rating
Requires Certification
Part #DDSD0875S12
Item #8133029
5 out of 5 Customer Rating
Requires Certification
Part #DDPHV1S3
Item #8456203
4.5 out of 5 Customer Rating
Requires Certification
Part #DDTV1S7
Item #8456489
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing