Single Handle Bathroom Sink Faucet in StarLight® Chrome
BauEdge Single Handle Bathroom Sink Faucet in StarLight® Chrome
Product Details
Product Details
- GROHE Long-life 35 mm ceramic cartridge
- GROHE StarLight chrome finish
- Automatic diverter: bath/shower
- S-unions
- Metal wall escutcheon
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- Collection:
- BauEdge
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Deck Plate Included:
- No
- Depth:
- 6-27/50 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-2/25 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-2/25 in
- IAPMO Listed:
- No
- Length:
- 6-27/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 128 mm
- Spout Type:
- Diverter
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 5-91/100 in